Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 Bronze Star BTX-08114-1 Standard Head Star Drive Deck Screw 1-1/4"L, 1lb. Carton - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

#8 Bronze Star BTX-08114-1 Standard Head Star Drive Deck Screw 1-1/4"L, 1lb. Carton - Made In USA

Item #: WBB1592017

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.00
Product Information
Customer Review
Product Q&A
#8 Bronze Star BTX-08114-1 Standard Head Star Drive Deck Screw 1-1/4"L, 1lb. Carton

Bronze Star screws are designed for exterior professional uses with hard or soft woods, chipboard or other tough materials. The bronze finish gives this fastener extra corrosion resistance. Compatible with chemically treated materials.

Features:
  • Flat head with nibs
  • Deep thread
  • Hardened steel
  • ACQ Compatible Coating for long life
  • Intended for most exterior uses
Counts are approximate

Product Specifications

    • PACKAGE QTY220
    • SIZE#8
    • HEAD DIAMETETR.32-.38"
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE WEIGHT LBS.1
    • DRIVET20
    • BRANDScrew Products
    • COLOR FINISHBronze
    • LENGTH INCHES1-1/4"
    • DESCRIPTIONBronze Star Standard Head Star Drive Screws
    • MANUFACTURERS PART NUMBERBTX-08114-1
    • COLORBronze
    • TYPEStandard Head Star Drive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed