Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 1-1/2 Bugle Square Drive Course Thread Type 17 Point Deck 18-8 SS,1250 pcs
See all 26 items in product family

#8 x 1-1/2 Bugle Square Drive Course Thread Type 17 Point Deck 18-8 SS,1250 pcs

Item #: WBB402583

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
8X1 1/2 Bugle Square Drive Course Thread Type 17 Point Deck Screw 18 8 Stainless Steel. Type-17 used in decking materials including woods with medium density and composite materials. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

    • LENGTH INCHES1-1/2"
    • PACKAGE QTY1250
    • MANUFACTURERS PART NUMBER08247DQG188
    • HEAD Bugle
    • SIZE8
    • COUNTRY OF ORIGINImport
    • DRIVESquare
    • BRANDKanebridge
    • FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!