Take 15% off your entire order!

Offer applied at checkout

#8 x 1 3/4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

#8 x 1 3/4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

Item #: WBB407538

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8X1 3/4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • SIZE#8
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY2000
  • FINISHDacrotized
  • DRIVEPhillips
  • LENGTH INCHES1-3/4"
  • HEAD Bugle
  • MANUFACTURERS PART NUMBER0828DPG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 1 5/8 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

Item #: B407417

Not Yet Rated

Usually ships in 1 to 4 days

$75.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 1 3/4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

#8 x 1 3/4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

Item #: WBB407538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant