YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 3-1/2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - 1000 pcs

#10 x 3-1/2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - 1000 pcs

Item #: WBB399759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #8
  • #10
  • #9

#10

  • SELECT
  • 4"
  • 1-1/2"
  • 1-3/4"
  • 3"
  • 2"
  • 3-1/2"
  • 2-1/2"

3-1/2"

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10X3 1/2 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • DRIVEPhillips
  • FINISHBlack Phosphate
  • COUNTRY OF ORIGINImport
  • SIZE#10
  • PACKAGE QTY1000
  • LENGTH3-1/2"
  • HEAD Bugle
  • BRANDGlobal Approved
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER 1056CPG
  • TPI8 to 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#10 x 1 3/4 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - 1000 pcs

Item #: B399755

Not Yet Rated

Usually ships in 1 to 4 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 3-1/2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - 1000 pcs

#10 x 3-1/2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - 1000 pcs

Item #: WBB399759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant