Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 x 3 3/4 Phillips Recess Bugle Head Coarse Thread Drywall Screw Zinc Yellow - Pkg of 1000
See all 183 items in product family

#10 x 3 3/4 Phillips Recess Bugle Head Coarse Thread Drywall Screw Zinc Yellow - Pkg of 1000

Item #: WBB407189

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
10X3 3/4 Phillips Recess Bugle Head Coarse Thread Drywall Screw Zinc Yellow. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

    • PACKAGE QTY1000
    • MANUFACTURERS PART NUMBER 1060CPGY
    • HEAD Bugle
    • SIZE#10
    • LENGTH3-3/4"
    • TPI8 to 9
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • MATERIALSteel
    • FINISHZinc Yellow
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!