YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 500

#10 x 4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 500

Item #: WBB409351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6"
  • 4"

4"

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10X4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • DRIVEPhillips
  • FINISHBlack Phosphate
  • COUNTRY OF ORIGINImport
  • SIZE#10
  • PACKAGE QTY500
  • LENGTH4"
  • HEAD Bugle
  • BRANDGlobal Approved
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER 1064KPG
  • TPI16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#12 x 5 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 250

Item #: B409504

Not Yet Rated

Usually ships in 1 to 4 days

$110.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 500

#10 x 4 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 500

Item #: WBB409351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant