Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 1-5/8" Drywall Screw - Phillips Bugle Head - Black Phosphate - TEK Self-Drilling Pt - 500 Pack

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

#6 x 1-5/8" Drywall Screw - Phillips Bugle Head - Black Phosphate - TEK Self-Drilling Pt - 500 Pack

Item #: WBB2241194

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.25
Product Information
Customer Review
Product Q&A
#6 x 1-5/8" Drywall Screw - Phillips Bugle Head - Black Phosphate - TEK Self-Drilling Pt - 500 Pack

Self-drilling (TEK) point drywall screws are used for thicker metal studs.

Product Specifications

    • DRIVEPhillips
    • FINISHBlack Phosphate
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY500
    • LENGTH1-5/8"
    • HEAD Bugle
    • DESCRIPTIONDrywall Screw
    • UNIT OF MEASUREMENTInch (Imperial)
    • BRANDTitan Fasteners
    • MANUFACTURERS PART NUMBER ABY66052
    • POINT TYPETEK Self-Drilling
    • SIZE#6
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!