Take 15% off your entire order!

Offer applied at checkout

#6 x 2-1/2 Phillips Recess Bugle Head Coarse Thread Drywall Screw Black Particle Board - 3000 pcs

#6 x 2-1/2 Phillips Recess Bugle Head Coarse Thread Drywall Screw Black Particle Board - 3000 pcs

Item #: WBB403262

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #8
  • #6
  • #7

#6

  • SELECT
  • 2"
  • 2-1/2"
  • 3/4"
  • 5/8"
  • 7/8"

2-1/2"

Price: $135.29

Save $6.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6X2 1/2 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • DRIVEPhillips
  • FINISHBlack Phosphate
  • COUNTRY OF ORIGINImport
  • SIZE#6
  • PACKAGE QTY3000
  • LENGTH2-1/2"
  • HEAD Bugle
  • BRANDGlobal Approved
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER 0640CPG
  • TPI8 to 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#6 x 3/4 Phillips Recess Bugle Head Coarse Thread Drywall Screw Black Particle Board,10000 pcs

Item #: B405552

Not Yet Rated

Usually ships in 1 to 4 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 2-1/2 Phillips Recess Bugle Head Coarse Thread Drywall Screw Black Particle Board - 3000 pcs

#6 x 2-1/2 Phillips Recess Bugle Head Coarse Thread Drywall Screw Black Particle Board - 3000 pcs

Item #: WBB403262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant