Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 2-1/2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 3000
See all 213 items in product family

#6 x 2-1/2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate - Pkg of 3000

Item #: WBB398968

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 220.95
Product Information
Customer Review
Product Q&A
6X2 1/2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBER 0640KPG
    • HEAD Bugle
    • SIZE#6
    • LENGTH2-1/2"
    • TPI20
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • MATERIALSteel
    • FINISHBlack Phosphate
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!