Take 15% off your entire order!

Offer applied at checkout

#8 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 2000

#8 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 2000

Item #: WBB401629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #8
  • #10

#8

  • SELECT
  • 1-1/4"
  • 1"
  • 2"
  • 2-1/2"
  • 1-1/8"
  • 3"
  • 1-1/2"
  • 1-3/4"
  • 1-5/8"

2"

Price: $57.99

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8X2 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • DRIVEPhillips
  • FINISHBlack Phosphate
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY2000
  • SIZE#8
  • LENGTH2"
  • HEAD Bugle
  • BRANDGlobal Approved
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER 0832CPG
  • TPI8 to 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 7/8 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

Item #: B400613

Not Yet Rated

Usually ships in 14 to 17 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 2000

#8 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 2000

Item #: WBB401629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant