YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

#8 x 3/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 3000

#8 x 3/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 3000

Item #: WBB402386

Not Yet Rated

Price: $59.99

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

8X3/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Product Specifications

  • DRIVESquare
  • FINISHBlack Phosphate
  • COUNTRY OF ORIGINImport
  • SIZE#8
  • PACKAGE QTY3000
  • LENGTH3/4"
  • HEAD Bugle
  • BRANDGlobal Approved
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER 0812CQG
  • TPI8 to 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 1 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

Item #: B407909

Not Yet Rated

Usually ships in 1 to 4 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 3/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 3000

#8 x 3/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 3000

Item #: WBB402386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant