YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#6 x 2-1/4 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate - Pkg of 3000

#6 x 2-1/4 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate - Pkg of 3000

Item #: WBB410449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6X2 1/4 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate. Small narrow design of trim head is used when attaching base board or trim.

Product Specifications

  • DRIVESquare
  • FINISHBlack Phosphate
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY3000
  • SIZE#6
  • LENGTH2-1/4"
  • HEAD Trim
  • BRANDGlobal Approved
  • MATERIALSteel
  • MANUFACTURERS PART NUMBER 0636QPG
  • TPI18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 2-1/4 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate - Pkg of 2000

Item #: B410450

Not Yet Rated

Usually ships in 1 to 4 days

$73.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6 x 2-1/4 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate - Pkg of 3000

#6 x 2-1/4 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate - Pkg of 3000

Item #: WBB410449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant