Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1  Elevator Bolt Zinc, Pkg of 600
See all 34 items in product family

1/4-20X1 Elevator Bolt Zinc, Pkg of 600

Item #: WBB428479

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
1/4-20X1 Elevator Bolt Zinc.

Product Specifications

    • LENGTH INCHES1
    • PACKAGE QTY600
    • MANUFACTURERS PART NUMBER1416BE
    • SIZE1/4-20
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed