Take 15% off your entire order!

Offer applied at checkout

3/8-16X2  Elevator Bolt Zinc, Pkg of 140

3/8-16X2 Elevator Bolt Zinc, Pkg of 140

Item #: WBB428483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $77.59

Save $3.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X2 Elevator Bolt Zinc.

Product Specifications

  • MANUFACTURERS PART NUMBER3732BE
  • FINISHZinc
  • LENGTH INCHES2
  • PACKAGE QTY140
  • SIZE3/8-16
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8-16X2 1/2 Elevator Bolt Zinc, Pkg of 120

Item #: B429020

Not Yet Rated

Usually ships in 1 to 4 days

$77.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16X2  Elevator Bolt Zinc, Pkg of 140

3/8-16X2 Elevator Bolt Zinc, Pkg of 140

Item #: WBB428483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant