Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18 X 1-1/4 Elevator Bolt, Package Of 6
See all 16 items in product family

5/16-18 X 1-1/4 Elevator Bolt, Package Of 6

Item #: WBB1630059

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($47.04)

Price: $3.36
Product Information
Customer Review
Product Q&A
5/16-18 X 1-1/4 Elevator Bolt, Package Of 6

An Elevator Bolt has a wide, countersunk flat head, a shallow conical bearing surface, an integrally-formed square neck under the head, and a unified thread pitch. They are often used in conveyor systems.

Product Specifications

    • LENGTH INCHES1 1/4
    • PACKAGE QTY6
    • DESCRIPTIONElevator Bolts
    • SIZE5/16-18
    • COUNTRY OF ORIGINImport
    • MATERIALAlloy Steel
    • FINISHZinc
    • BRANDGlobal Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed