Take 15% off your entire order!

Offer applied at checkout

5/16-18X1 1/4  Elevator Bolt Zinc, Pkg of 200

5/16-18X1 1/4 Elevator Bolt Zinc, Pkg of 200

Item #: WBB428685

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.19

Save $1.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18X1 1/4 Elevator Bolt Zinc.

Product Specifications

  • MANUFACTURERS PART NUMBER3120BE
  • FINISHZinc
  • LENGTH INCHES1 1/4
  • PACKAGE QTY200
  • SIZE5/16-18
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2X3 Hex Lag Screw Zinc Gimlet Point, Pkg of 100

Item #: B429762

Not Yet Rated

Usually ships in 1 to 4 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18X1 1/4  Elevator Bolt Zinc, Pkg of 200

5/16-18X1 1/4 Elevator Bolt Zinc, Pkg of 200

Item #: WBB428685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant