Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hex Flange Bolt - 1/2-13 x 3-1/2" - Grade 8 - Steel - Plain - PT - UNC - Pkg of 140 - Earnest 821781

Rollover image to zoom in

Click image to enlarge

See all 490 items in product family

Hex Flange Bolt - 1/2-13 x 3-1/2" - Grade 8 - Steel - Plain - PT - UNC - Pkg of 140 - Earnest 821781

Item #: WBB2108747

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Hex Flange Bolt - 1/2-13 x 3-1/2" - Grade 8 - Steel - Plain - PT - UNC - Pkg of 140 - Earnest 821781

Hex Flange Bolts are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole.

Product Specifications

    • SPECIFICATIONS METSAE J429
    • FULL OR PARTIAL THREADPartial
    • COARSE OR FINE THREADCoarse
    • PACKAGE QTY140
    • LENGTH3-1/2"
    • SIZE1/2-13
    • COUNTRY OF ORIGINImport
    • FINISHPlain
    • BRANDEarnest
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONHex Head Flange Bolt
    • MANUFACTURERS PART NUMBER821781
    • PROOF LOAD (PSI)120000 Lbs.
    • HEAD Hex Flange
    • GRADEGrade 8
    • MIN. TENSILE STRENGTH (PSI)150000 Lbs.
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!