Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X1  Serrated Hex Flanged Washer Indented U/C Full Thread Screw 18 8 Stainless Steel,500 pcs
See all 52 items in product family

5/16-18X1 Serrated Hex Flanged Washer Indented U/C Full Thread Screw 18 8 Stainless Steel,500 pcs

Item #: WBB400623

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
5/16-18X1 Serrated Hex Flanged Washer Indented U/C Full Thread Screw 18 8 Stainless Steel. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY500
    • MANUFACTURERS PART NUMBER3116MWW188
    • HEAD Indented Hex Washer
    • LENGTH1"
    • SIZE5/16-18
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • FINISH18-8 Stainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!