Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18X6  Hanger Bolt Plain Center Zinc, Pkg of 200
See all 16 items in product family

5/16-18X6 Hanger Bolt Plain Center Zinc, Pkg of 200

Item #: WBB426604

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
5/16-18X6 Hanger Bolt Plain Center Zinc.

Product Specifications

    • LAG THREAD LENGTH INCHES3
    • CENTER SPACE1-1/2
    • LENGTH INCHES6
    • PACKAGE QTY200
    • MANUFACTURERS PART NUMBER3196BH
    • SIZE5/16-18
    • COUNTRY OF ORIGINImport
    • MACHINE THREAD LENGTH INCHES1-1/2
    • MATERIALSteel
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed