Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X1 1/2  Hanger Bolt Full Thread Zinc, Pkg of 2000
See all 44 items in product family

10-24X1 1/2 Hanger Bolt Full Thread Zinc, Pkg of 2000

Item #: WBB427335

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 108.95
Product Information
Customer Review
Product Q&A
10-24X1 1/2 Hanger Bolt Full Thread Zinc.

Product Specifications

    • LAG THREAD LENGTH INCHES7/8
    • LENGTH INCHES1-1/2
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBER1024BH
    • SIZE10-24
    • COUNTRY OF ORIGINImport
    • MACHINE THREAD LENGTH INCHES5/8
    • MATERIALSteel
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

hanger bolts

Your review: this is my second order for these and i have not had a problem with any of them.

Pros: delivered in a timely manner. They were packed good.

Cons: i really don't have any yet

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed