Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-16x1 1/2 Hanger Bolt Full Thread Zinc, Pkg of 600
See all 44 items in product family

3/8-16x1 1/2 Hanger Bolt Full Thread Zinc, Pkg of 600

Item #: WBB426991

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
3/8-16X1 1/2 Hanger Bolt Full Thread Zinc.

Product Specifications

    • LAG THREAD LENGTH INCHES1
    • LENGTH INCHES1-1/2
    • PACKAGE QTY600
    • MANUFACTURERS PART NUMBER3724BH
    • SIZE3/8-16
    • COUNTRY OF ORIGINImport
    • MACHINE THREAD LENGTH INCHES1/2
    • MATERIALSteel
    • BRANDKanebridge
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed