Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4-10 x 3" Square Head Bolt - Carbon Steel - Plain - Partial Thread - Coarse - Pkg of 5

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

3/4-10 x 3" Square Head Bolt - Carbon Steel - Plain - Partial Thread - Coarse - Pkg of 5

Item #: WBB2176331

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($48.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
3/4-10 x 3" Square Head Bolt - Carbon Steel - Plain - Partial - Coarse - Pkg of 5

Square head bolts have a large, square-shaped head that allows for easy gripping when used with a socket or wrench.

Product Specifications

    • SPECIFICATIONS METSAE J429, ASME B18.2.1
    • FULL OR PARTIAL THREADPartial
    • PACKAGE QTY5
    • SIZE3/4-10
    • COUNTRY OF ORIGINImport
    • BRANDEarnest
    • FINISHPlain
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH INCHES3
    • MANUFACTURERS PART NUMBER287175P
    • HEAD Square
    • PROOF LOAD (PSI)85000 Lbs
    • GRADEGrade 5
    • MIN. TENSILE STRENGTH (PSI)120000 Lbs
    • THREADCoarse
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!