Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7/8-9X4 1/2  Square Machine Bolt Plain, Pkg of 30
See all 48 items in product family

7/8-9X4 1/2 Square Machine Bolt Plain, Pkg of 30

Item #: WBB427701

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
7/8-9X4 1/2 Square Machine Bolt Plain. Square head.

Product Specifications

    • LENGTH INCHES4-1/2
    • PACKAGE QTY30
    • MANUFACTURERS PART NUMBER8772BMQ
    • HEAD Square
    • SIZE7/8-9
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • BRANDKanebridge
    • FINISHPlain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!