Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 1/2 Unslotted Indented Hex Washer High Low Screw FT 18-8 Stainless Steel - Pkg of 10000
See all 79 items in product family

#6 x 1/2 Unslotted Indented Hex Washer High Low Screw FT 18-8 Stainless Steel - Pkg of 10000

Item #: WBB401844

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 648.00
Product Information
Customer Review
Product Q&A
6X1/2 Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • HEAD Indented Hex Washer
    • MANUFACTURERS PART NUMBER0608HW188
    • SIZE6
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY10000
    • FINISHStainless Steel
    • DRIVEUnslotted
    • LENGTH INCHES1/2
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!