discount codeFree shipping over 300

Applied at checkout

1/2 X 6 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 1

1/2 X 6 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 1

Item #: WBB1664620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $4.84

Quantity

Popular item in this category

1/4 X 1-1/4 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 12

Usually ships in 1 to 4 days

Not Yet Rated

$3.57

Customers Also Viewed

1/2 X 6 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 1

Hex Lag Screws feature a hex head, spaced threads, and a gimlet point, mostly for use in wood applications for long lasting reliability. Fasteners can affix items to concrete and masonry when combined with lag expansion shields for added durability. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • SIZE1/2
  • PACKAGE QTY1
  • LENGTH INCHES6"
  • BRANDGlobal Approved
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

10 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2 X 6 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 1

1/2 X 6 Hex Lag Bolt-18-8 Stainless Steel Pkg Of 1

Item #: WBB1664620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top