Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4X6  Hex Lag Screw 18 8 Stainless Steel, Pkg of 100

Rollover image to zoom in

Click image to enlarge

See all 216 items in product family

1/4X6 Hex Lag Screw 18 8 Stainless Steel, Pkg of 100

Item #: WBB426996

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
1/4X6 Hex Lag Screw 18 8 Stainless Steel. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • SPECIFICATIONS METASME B18.2.1
    • PACKAGE QTY100
    • SIZE1/4
    • HEAD HEIGHT11/64"
    • INDUSTRIESConstruction, Industrial and Marine
    • TPI10
    • COUNTRY OF ORIGINImport
    • WIDTH ACROSS FLATS7/16"
    • DRIVEExternal Hex
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH INCHES6"
    • MANUFACTURERS PART NUMBER3SBL9040600
    • HEAD Hex
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!