Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8X12  Hex Lag Screw Zinc Gimlet Point, Pkg of 25
See all 221 items in product family

5/8X12 Hex Lag Screw Zinc Gimlet Point, Pkg of 25

Item #: WBB429432

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Customer Review
Product Q&A
5/8X12 Hex Lag Screw Zinc Gimlet Point. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • FINISHZinc
    • HEAD Hex
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER62192L
    • SIZE5/8
    • PACKAGE QTY25
    • LENGTH INCHES12"
    • BRANDKanebridge
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!