Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products CCTX-14100 - 1/4" Bronze Star Construction Lag Screws 1"L, 2000 Pack - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Screw Products CCTX-14100 - 1/4" Bronze Star Construction Lag Screws 1"L, 2000 Pack - Made In USA

Item #: WBB1591994

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95
Product Information
Customer Review
Product Q&A
1/4" Bronze Star CCTX-14100 Construction Lag Screws 1"L, 2,000 Count

The Ultimate Lag Screw!
Our Construction Lag Screws are stronger and more durable than ordinary lag screws! The built-on round washer head gives a neat, finished appearance. Our triple dipped Bronze Star coating has shown over 1200 hours of corrosion resistance in treated lumber and salt spray tests! Our lags provide virtually no end load reducing worker fatigue by the ease of drive, deep sharp threads, no pre-drilling and more! Great for ledger boards, heavy timber construction, rigid foam insulation panels, post and beam and more!

Features:
  • 1" to 16" Lengths
  • Knurled Shoulder
  • Notched Threads
  • Type 17 Point
  • Built On Round Washer Head
  • Pressure Treated Compatible Coating
  • Deep, Wide Threads For Maximum Holding Power

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • COLOR FINISHBronze
    • HEAD DIAMETER1/2"
    • LENGTH INCHES1"
    • PACKAGE QTY2000
    • DESCRIPTIONBronze Star Construction Lag Screws
    • MANUFACTURERS PART NUMBERCCTX-14100
    • SIZE1/4
    • TYPEConstruction Lag Screws
    • COUNTRY OF ORIGINMade in USA
    • DRIVET25
    • BRANDScrew Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!