Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0-80 x 3/32 Phillips Flat Undercut Machine Screw Fully Threaded 18-8 SS - Black Ox - Pkg of 5000
See all 98 items in product family

0-80 x 3/32 Phillips Flat Undercut Machine Screw Fully Threaded 18-8 SS - Black Ox - Pkg of 5000

Item #: WBB398119

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 429.95
Product Information
Customer Review
Product Q&A
0-80X3/32 Phillips Flat Undercut Machine Screw Fuly Threaded 18 8 Stainless Steel Black Ox. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • DESCRIPTIONMachine Screw
    • SIZE0-80
    • MANUFACTURERS PART NUMBER-0033MPU188B
    • BRANDKanebridge
    • MATERIALStainless Steel
    • COUNTRY OF ORIGINImport
    • HEAD Flat Undercut
    • PACKAGE QTY5000
    • GRADE18-8 Stainless Steel
    • FINISH18-8 Stainless Steel
    • DRIVEPhillips
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH3/32"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!