YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X3/4  Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel, Pkg of 1000

1/4-20X3/4 Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel, Pkg of 1000

Item #: WBB402186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $140.39

Save $7.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X3/4 Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER1412MPU316
  • SIZE1/4-20
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
  • HEAD Flat Undercut
  • GRADE316 Stainless Steel
  • PACKAGE QTY1000
  • FINISH316 Stainless Steel
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X3/4  Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel, Pkg of 1000

1/4-20X3/4 Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel, Pkg of 1000

Item #: WBB402186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant