Take 15% off your entire order!

Offer applied at checkout

6-32X1/2  Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000

6-32X1/2 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000

Item #: WBB410505

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $295.95

Save $14.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32X1/2 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER0608MPUBZ
  • SIZE6-32
  • BRANDGlobal Approved
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Flat Undercut
  • PACKAGE QTY10000
  • FINISHZinc
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

6-32X3/16 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000

Item #: B411993

Not Yet Rated

Usually ships in 1 to 4 days

$281.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32X1/2  Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000

6-32X1/2 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000

Item #: WBB410505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant