YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

6-32X3/16  Phillips Flat Undercut 100 Degree Machine Screw Full Thread 18 8 Stainless Steel,5000 pcs

6-32X3/16 Phillips Flat Undercut 100 Degree Machine Screw Full Thread 18 8 Stainless Steel,5000 pcs

Item #: WBB398137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32X3/16 Phillips Flat Undercut 100 Degree Machine Screw Full Thread 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER0603MPU1188
  • SIZE6-32
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
  • HEAD Flat Undercut
  • PACKAGE QTY5000
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

4-40X1/8 Phillips Flat Undercut 100 Degree Machine Screw Full Thread 18 8 Stainless Steel,5000 pcs

Item #: B401081

Not Yet Rated

Usually ships in 1 to 4 days

$254.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-32X3/16  Phillips Flat Undercut 100 Degree Machine Screw Full Thread 18 8 Stainless Steel,5000 pcs

6-32X3/16 Phillips Flat Undercut 100 Degree Machine Screw Full Thread 18 8 Stainless Steel,5000 pcs

Item #: WBB398137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant