discount codeFree shipping over 300

Applied at checkout

10-24 X 1" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 20

10-24 X 1" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 20

Item #: WBB1656649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $3.59

Quantity

Popular item in this category

10-24 X 1" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

Usually ships in 1 to 4 days

Not Yet Rated

$3.08

Customers Also Viewed

10-24 X 1" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 20

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE10-24
  • BRANDGlobal Approved
  • HEAD Flat
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • PACKAGE QTY20
  • FINISH18-8 Stainless Steel
  • DRIVESlotted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

14 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 X 1" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 20

10-24 X 1" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 20

Item #: WBB1656649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top