YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-24X2  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

10-24X2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

Item #: WBB410225

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER3SSMPF10C200
  • SIZE10-24
  • BRANDGlobal Approved
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
  • HEAD Flat
  • GRADE18-8 Stainless Steel
  • PACKAGE QTY1000
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

10-32X2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

Item #: B410228

Not Yet Rated

Usually ships in 2 to 5 days

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24X2  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

10-24X2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

Item #: WBB410225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant