Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3mm X 8mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Rollover image to zoom in

Click image to enlarge

See all 721 items in product family

3mm X 8mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656660

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($48.00)

Price: $3.00
Product Information
Customer Review
Product Q&A
3mm X 8mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY50
    • DESCRIPTIONMachine Screw
    • HEAD Flat
    • SIZEM3 x 0.5
    • LENGTH8mm
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVEPhillips
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.95.63.218, 34.195.252.218:28