discount codeFree shipping over 300

Applied at checkout

6mm X 20mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 15

6mm X 20mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 15

Item #: WBB1656610

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $3.90

Quantity

Popular item in this category

3mm X 6mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$3.00

Customers Also Viewed

6mm X 20mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 15

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZEM6 x 1.0
  • BRANDGlobal Approved
  • HEAD Flat
  • MATERIALStainless Steel
  • PACKAGE QTY15
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTMetric
  • LENGTH20mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6mm X 20mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 15

6mm X 20mm Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 15

Item #: WBB1656610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top