Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32 x 3/4" Machine Screw - Flat Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116115

Rollover image to zoom in

Click image to enlarge

See all 721 items in product family

8-32 x 3/4" Machine Screw - Flat Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116115

Item #: WBB2191761

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($59.25)

Price: $19.75
Product Information
Customer Review
Product Q&A
B8-32 x 3/4" Machine Screw - Flat Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116115

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER116115
    • HEAD Flat
    • SIZE8-32
    • LENGTH3/4"
    • COUNTRY OF ORIGINImport
    • MATERIALBrass
    • DRIVEPhillips
    • BRANDBrighton-Best
    • FINISHPlain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!