Take 15% off your entire order!

Offer applied at checkout

8-32 X 3/4" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

8-32 X 3/4" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-32 X 3/4" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE8-32
  • BRANDGlobal Approved
  • HEAD Flat
  • MATERIALStainless Steel
  • PACKAGE QTY50
  • FINISH18-8 Stainless Steel
  • DRIVESlotted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

10-24 X 3/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: B1656819

Not Yet Rated

Usually ships in 1 to 4 days

$4.81

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 X 3/4" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

8-32 X 3/4" Slotted Flat Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant