Flat Head
Type
Finish
Length
Material
Price
10-24 x 1/2" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100
Length
1/2 in
Material
Steel
Package Quantity
100
Finish
Zinc
Length
6 mm
Material
Steel
Package Quantity
4000
Finish
Zinc
1/4-20 x 1-3/4" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT - 100 Pk - BBI 586655
Length
1-3/4 in
Material
Steel
Package Quantity
100
Finish
Zinc
8-32 x 1/4" Machine Screw - Phillips Flat Head - Undercut - Steel - Zinc Plated - Pkg of 100
Length
1/4 in
Material
Steel
Package Quantity
100
Finish
Zinc
Length
2 in
Material
Steel
Package Quantity
100
Finish
Zinc
Length
1-1/2 in
Material
Steel
Package Quantity
100
Finish
Zinc