Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head

285 Results
Phillips Flat Head Machine Screws

Phillips Flat Head Machine Screws

CompareImageMaterialFinishSizeLengthUnit of MeasurementPackage QuantityModel #Price
6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100
Steel
Zinc
6-32
1/4 in
Inch (Imperial)
100
Ships Same Day
WBB2212158
$2.79was $4.41
Save $1.62 (37%)
8-32 x 3" Machine Screw - Flat Head - Phillips - 18-8 Stainless Steel - FT - UNC, Pack of 200
Stainless Steel
18-8 Stainless Steel
8-32
3 in
Inch (Imperial)
200
WBB2191849$129.95
M6 x 1.0 x 30mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Stainless Steel
Stainless Steel
M6 x 1.0
30 mm
Metric
100
WBB2298327as low as

$99.95

Save $10.00 (9%)
L.H.Dottie® Phillips Flat Head Machine Screw Kit, #6-32, Assorted
Steel
Zinc
6-32
1/2 to 2 in
Inch (Imperial)
1
WBB3148044$48.95
M4-0.7X20  Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000
Steel
Zinc
M4 x 0.7
20 mm
Metric
2000
Ships Same Day
WBB418322
$139.95
M6 x 1.0 x 8mm Machine Screw - Phillips Flat Head - Steel - Zinc - DIN 125B - Pkg of 100
Steel
Zinc
M6 x 1.0
8 mm
Metric
100
WBB2291188as low as

$25.95

Save $2.00 (7%)
M5-.08X12 Din 965 & ISO 7046 Metric Phillips Flat Machine Screw Full Thread Black Ox & Oil 2000 pcs
Stainless Steel
Black Oxide
M5 x 0.8
12 mm
Metric
2000
Ships Same Day
WBB402965
$269.95
8-32 x 3/4" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
8-32
3/4 in
Inch (Imperial)
100
WBB2191716$3.00
10-32 x 2" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
10-32
2 in
Inch (Imperial)
100
WBB2191840$9.40
L.H.Dottie® Phillips & Square Flat Head Machine Screw, #8-32 x 3/4", 100 Pack
Steel
Zinc
8-32
3/4 in
Inch (Imperial)
100
WBB3148045$17.50
Showing 1-10 of 147 results
Square Flat Head Machine Screws

Square Flat Head Machine Screws

Flat Torx Head Machine Screws

Flat Torx Head Machine Screws

Slotted Flat Head Machine Screws

Slotted Flat Head Machine Screws

Showing 1-10 of 134 results