
M3 x 0.5 x 16mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Item #: WBB2298640
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 20mm
- 12mm
- 10mm
- 30mm
- 16mm
- 6mm
- 8mm
16mm
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M3 x 0.5 x 16mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
Product Specifications
- SIZEM3 x 0.5
- MANUFACTURERS PART NUMBERBSR03016
- BRANDTitan Fasteners
- MATERIALStainless Steel
- COUNTRY OF ORIGINImport
- HEAD Flat
- TYPEMachine Screw
- PACKAGE QTY100
- GRADE304 Stainless Steel
- FINISHStainless Steel
- SPECIFICATIONS METDIN 965
- DRIVEPhillips
- UNIT OF MEASUREMENTMetric
- LENGTH16mm
Customer Review
Product Q & A
There are no questions for this product.

M3 x 0.5 x 16mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
$7.8
- Product Information
- Customer Review
- Product Q&A