Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head

285 Results
Phillips Flat Head Machine Screws

Phillips Flat Head Machine Screws

CompareImageMaterialFinishSizeLengthUnit of MeasurementPackage QuantityModel #Price
8-32 x 3" Machine Screw - Flat Head - Phillips - 18-8 Stainless Steel - FT - UNC, Pack of 200
Stainless Steel
18-8 Stainless Steel
8-32
3 in
Inch (Imperial)
200
WBB2191849$129.95
M6 x 1.0 x 30mm - Machine Screw - Phillips Flat Head - 304 Stainless Steel - DIN 965 - Pkg of 100
Stainless Steel
Stainless Steel
M6 x 1.0
30 mm
Metric
100
WBB2298327as low as

$99.95

Save $10.00 (9%)
M3-0.5X8  Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,4000 pcs
Stainless Steel
18-8 Stainless Steel
M3 x 0.5
8 mm
Metric
4000
Ships Same Day
WBB401337
$289.95
10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750
Steel
Black Oxide
10-24
3 in
Inch (Imperial)
750
Ships Same Day
WBB418835
$159.95
8-32 x 1/4" Machine Screw - Phillips Flat Head - Undercut - Steel - Zinc Plated - Pkg of 100
Steel
Zinc
8-32
1/4 in
Inch (Imperial)
100
WBB2212156as low as

$10.75

Save $0.75 (7%)
10-32 x 1/2" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT, Pack of 100
Steel
Zinc
10-32
1/2 in
Inch (Imperial)
100
WBB2191747$3.75
L.H.Dottie® Phillips & Square Flat Head Machine Screw, #8-32 x 1", 100 Pack
Steel
Zinc
8-32
1 in
Inch (Imperial)
100
WBB3148025$18.00
M8 x 1.25 x 20mm Machine Screw - Phillips Flat Head - Steel - Zinc - DIN 125B - Pkg of 100
Steel
Zinc
M8 x 1.25
20 mm
Metric
100
WBB2291212as low as

$64.95

Save $5.00 (7%)
8-32 x 3/4" Machine Screw - Flat Head - Phillips - 18-8 Stainless Steel - FT - UNC, Pack of 1000
Stainless Steel
18-8 Stainless Steel
8-32
3/4 in
Inch (Imperial)
1000
WBB2191782$4,429.00
M6 x 1.0 x 40mm Machine Screw - Phillips Flat Head - Steel - Zinc - DIN 125B - Pkg of 100
Steel
Zinc
M6 x 1.0
40 mm
Metric
100
WBB2291211as low as

$76.95

Save $5.00 (6%)
Showing 1-10 of 147 results
Square Flat Head Machine Screws

Square Flat Head Machine Screws

Flat Torx Head Machine Screws

Flat Torx Head Machine Screws

Slotted Flat Head Machine Screws

Slotted Flat Head Machine Screws

Showing 1-10 of 134 results