Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M5-0.8X8  Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,1500 pcs
See all 659 items in product family

M5-0.8X8 Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,1500 pcs

Item #: WBB401339

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Customer Review
Product Q&A
M5-0.8X8 Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY1500
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBERM58MPF188B
    • HEAD Flat
    • SIZEM5 x 0.8
    • LENGTH8mm
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!