Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M5 x 0.8 x 16mm Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - Pkg of 15 - BBI 656020

Rollover image to zoom in

Click image to enlarge

See all 414 items in product family

M5 x 0.8 x 16mm Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - Pkg of 15 - BBI 656020

Item #: WBB2191917

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 158 ($50.56)

Price: $0.32
Product Information
Customer Review
Product Q&A
BM5 x 0.8 x 16mm Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - Pkg of 15 - BBI 656020

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.

Product Specifications

    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY15
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER656020
    • HEAD Flat
    • SIZEM5 x 0.8
    • LENGTH16mm
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • DRIVESlotted
    • BRANDBrighton-Best
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!