discount codeFree shipping over 300

Applied at checkout

4-40 X 1/2" Phillips Oval Head Machine Screw - 18-8 Stainless Pkg Of 100

4-40 X 1/2" Phillips Oval Head Machine Screw - 18-8 Stainless Pkg Of 100

Item #: WBB1656698

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $4.09

Quantity

Popular item in this category

4-40 X 3/8" Phillips Oval Head Machine Screw - 18-8 Stainless Pkg Of 100

Usually ships in 1 to 4 days

Not Yet Rated

$3.35

Customers Also Viewed

4-40 X 1/2" Phillips Oval Head Machine Screw - 18-8 Stainless Pkg Of 100

18-8 Stainless Steel Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE4-40
  • BRANDGlobal Approved
  • HEAD Oval
  • MATERIALStainless Steel
  • PACKAGE QTY100
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

11 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40 X 1/2" Phillips Oval Head Machine Screw - 18-8 Stainless Pkg Of 100

4-40 X 1/2" Phillips Oval Head Machine Screw - 18-8 Stainless Pkg Of 100

Item #: WBB1656698

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top