Take 15% off your entire order!

Offer applied at checkout

M4 x 0.7 x 30mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

M4 x 0.7 x 30mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

Item #: WBB2298824

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $30.95 ea.
  • Buy 10-24 $29.95 ea.
  • Buy 25+ $28.95 ea.

Quantity

Customers Also Viewed

M4 x 0.7 x 30mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

Product Specifications

  • SIZEM4 x 0.7
  • MANUFACTURERS PART NUMBERBTX04030
  • BRANDTitan Fasteners
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
  • HEAD Oval
  • TYPEMachine Screw
  • PACKAGE QTY100
  • GRADE304 Stainless Steel
  • SPECIFICATIONS METDIN 966
  • FINISHStainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTMetric
  • LENGTH30mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M4 x 0.7 x 6mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

Item #: B2298728

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M4 x 0.7 x 30mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

M4 x 0.7 x 30mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100

Item #: WBB2298824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant