discount codeFree shipping over 300

Applied at checkout

1/4-20 X 1" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 12

1/4-20 X 1" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 12

Item #: WBB1656609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $3.37

Quantity

Popular item in this category

1/4-20 X 5/8" Phillips Pan Head Machine Screw-18-8 Stainless - Pkg of 15

Usually ships in 1 to 4 days

Not Yet Rated

$3.18

Customers Also Viewed

1/4-20 X 1" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 12

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE1/4-20
  • BRANDGlobal Approved
  • HEAD Pan
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • PACKAGE QTY12
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

14 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 X 1" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 12

1/4-20 X 1" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 12

Item #: WBB1656609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top