Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 2-1/2" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 100

1/4-20 x 2-1/2" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 100

Item #: WBB2191044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10-24
  • 8-32
  • 1/4-20
  • 6-32
  • 10-32

1/4-20

  • SELECT
  • Steel
  • Stainless Steel
  • Brass

Stainless Steel

  • SELECT
  • Zinc
  • 18-8 Stainless Steel
  • Plain

18-8 Stainless Steel

Minimum Quantity: 3

Price: $23.89

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B1/4-20 x 2-1/2" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 100

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZE1/4-20
  • MANUFACTURERS PART NUMBER773816
  • BRANDBrighton-Best
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
  • HEAD Pan
  • PACKAGE QTY100
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • THREADCoarse
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH2-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 2-1/2" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 100

1/4-20 x 2-1/2" Machine Screw - Pan Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 100

Item #: WBB2191044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant