Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 3/4" Machine Screw - Pan Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 591623

Rollover image to zoom in

Click image to enlarge

See all 369 items in product family

1/4-20 x 3/4" Machine Screw - Pan Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 591623

Item #: WBB2191585

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($52.00)

Price: $6.50
Product Information
Customer Review
Product Q&A
B1/4-20 x 3/4" Machine Screw - Pan Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 591623

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • DESCRIPTIONMachine Screw
    • SIZE1/4-20
    • MANUFACTURERS PART NUMBER591623
    • BRANDBrighton-Best
    • MATERIALSteel
    • COUNTRY OF ORIGINImport
    • HEAD Pan
    • PACKAGE QTY100
    • FINISHZinc
    • DRIVESlotted
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!