Take 15% off your entire order!

Offer applied at checkout

10-24 x 1-1/2" Machine Screw - Pan Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116331

10-24 x 1-1/2" Machine Screw - Pan Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116331

Item #: WBB2191045

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10-24
  • 10-32
  • 8-32
  • 12-24
  • 4-40
  • 6-32

10-24

  • SELECT
  • Brass
  • Steel

Brass

  • SELECT
  • Plain
  • Zinc

Plain

Minimum Quantity: 2

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B10-24 x 1-1/2" Machine Screw - Pan Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116331

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER116331
  • SIZE10-24
  • BRANDBrighton-Best
  • HEAD Pan
  • MATERIALBrass
  • PACKAGE QTY100
  • FINISHPlain
  • DRIVEPhillips
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 x 1-1/2" Machine Screw - Pan Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116331

10-24 x 1-1/2" Machine Screw - Pan Head - Phillips - Brass - Plain - Pkg of 100 - BBI 116331

Item #: WBB2191045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant